1/2 in. MIPT x FIPT Stainless Steel Adapter
This product has been replaced by
Manufacturer Part #G72324
1/2 in. MIPT x FIPT Stainless Steel Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- MIPT
- End Connection 2:
- FIPT
- End Connections:
- MIPT x FIPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter, Straight
- Material:
- Stainless Steel
- UPC:
- 883882513901