*CVR* CHAN HGR 1/2 COND Z/PLT
*CVR* CHAN HGR 1/2 COND Z/PLT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eaton B-Line series channel hanger
Specifications
- Height:
- 2-9/50 in
- Length:
- 2-9/50 in
- Material:
- Steel
- Product Type:
- Channel Hanger
- UPC:
- 781011521950
- Width:
- 1-13/20 in