This product requires certification to purchase.

1/2 in. Black Steel C Clamp with Locknut Black

Eaton B-Line Series

1/2 in. Black Steel C Clamp with Locknut Black

  • Fast #
  • Part #B78101157252
  • Item #1576070
  • Manufacturer Part #78101157252
5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

1/2 in. Black Steel C Clamp with Locknut Black

  • Fast #
  • Part #B78101157252
  • Item #1576070
  • Manufacturer Part #78101157252
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 6246
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Eaton B-Line series C-clamp
  • 2.3750" H x 2.3750" L x 0.5" W
  • Steel
  • 380 load cap
  • 1/2"-13 rod size
  • 0.75" beam thickness
  • Locknut
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 23, ANSI SP-69 Type 23
ASTM:
ASTM A-1011, ASTM A-1018, ASTM A-240
Coating:
Plain
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
2 in
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fits Pipe Size:
6 in
Height:
2-3/8 in
Length:
2-3/8 in
MSS:
MSS SP-58 Type 23, MSS SP-69 Type 23
Material:
Steel
Product Type:
C-Clamp
Rod Size (in):
1/2 in
Thickness:
3/4 in
UL Listed:
Yes
UPC:
781011572525
Width:
1/2 in
Work Load Limit:
380 lb