This product requires certification to purchase.

1/2 in. Copper Adjustable Long Drop Clevis Hanger

Eaton B-Line Series

1/2 in. Copper Adjustable Long Drop Clevis Hanger

  • Fast #
  • Part #BB3104CTDCUD
  • Item #1268672
  • Manufacturer Part #78101105619
5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

1/2 in. Copper Adjustable Long Drop Clevis Hanger

  • Fast #
  • Part #BB3104CTDCUD
  • Item #1268672
  • Manufacturer Part #78101105619
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 16650
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Recommended for the suspension of non-insulated stationary copper tubing lines. Available with plastic coating to provide additional separation between tubing and hanger
  • MSS SP-69 & SP-58, type 1
  • Eaton B-Line series plastic coated clevis hanger
  • 0.75" H x 2.25" L x 2" W
  • Steel and dura copper
  • 0.5" max pipe size
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 1, ANSI SP-69
Application:
Copper Pipe, Institutional, Wastewater, Commercial
Coating:
DURA-COPPER
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
FM Approved:
Yes
Fits Pipe Size:
1/2 in
Height:
3/4 in
Length:
2-1/4 in
MSS:
MSS SP-58 Type 1, MSS SP-69
Material:
Steel
Product Type:
Clevis Hanger
Rod Size (in):
3/8 in
UL Listed:
Yes
UPC:
781011056193
Width:
2 in
Work Load Limit:
150 lb