1/2 in. Galvanized NFPA Adjustable Swivel Ring Hanger
1/2 in. Galvanized NFPA Adjustable Swivel Ring Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 12000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For fire sprinkler and other general piping purposes. Knurled swivel nut design permits hanger adjustment after installation
- 2 in (15mm) thru 2 in (50mm) sizes have flared edges for ease of installation on all pipe types and protects CPVC plastic pipe from abrasion. Captured knurled nut design (flared top) on 1 in thru 2 in sizes keep nut from separating with hanger
- 2 in (65 mm) thru 8 in (200 mm) spring tension on nut holds it securely in hanger before installation. Knurled nut is easily removed
- MSS SP-69 & SP-58, type 10
- For additional information, view the TOLCO fire protection solutions catalog. Please note, items are subject to change without notification
- Eaton B-Line series TOLCO trimline adjustable band hanger
- 0.8690" H x 3.17" L x 1.18" W
- Steel
- Pre-galvanized
- 650 temp
Specifications
- ANSI:
- ANSI SP-58, ANSI SP-69
- Application:
- Fire Protection
- Coating:
- Pre-Galvanized
- FM Approved:
- Yes
- Fits Pipe Size:
- 1/2 in
- Height:
- 3-1/8
- Length:
- 3-17/100
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel
- Product Type:
- Adjustable Band Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- UPC:
- 782051706567
- Width:
- 1-9/50
- Work Load Limit:
- 400