1/4 in. Setting Tool
1/4 in. Setting Tool
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eaton B-Line series setting tool
Specifications
- Application:
- Cable Tray, Concrete, Lighting, Pipe Support, Strut
- FM Approved:
- Yes
- Product Type:
- Setting Tool
- Rod Size (in):
- 4 in
- UL Listed:
- Yes
- UPC:
- 781011032296