1-1/2 in. Adjustable Swivel Ring in Galvanized
This product has been replaced by
Manufacturer Part #Y065014
1-1/2 in. Adjustable Swivel Ring in Galvanized
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 10800-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Galvanized
- Carbon steel material
- Complies with federal specification WW-H-171E, A-A-1192A type 10, and MSS SP-69 & SP-58 type 10
- UL listed
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- Gauge (metal):
- 18 ga
- MSS:
- MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- Hanger Material
- UL Listed:
- Yes
- UPC:
- 781011098124