This product requires certification to purchase.

1-1/2 in. Copper Adjustable Long Drop Clevis Hanger

Eaton B-Line Series

1-1/2 in. Copper Adjustable Long Drop Clevis Hanger

  • Fast #
  • Part #BB3104CTDCUJ
  • Item #1270196
  • Manufacturer Part #78101105634
5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

1-1/2 in. Copper Adjustable Long Drop Clevis Hanger

  • Fast #
  • Part #BB3104CTDCUJ
  • Item #1270196
  • Manufacturer Part #78101105634
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 7500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Recommended for the suspension of non-insulated stationary copper tubing lines. Available with plastic coating to provide additional separation between tubing and hanger
  • MSS SP-69 & SP-58, type 1
  • Eaton B-Line series plastic coated clevis hanger
  • 0.8750" H x 3.75" L x 3" W
  • Dura copper and steel
  • 1.5" max pipe size
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Height
7/8 in
Length
3-3/4 in
Rod Size (in)
3/8 in
Width
3 in
Characteristics & Features
Coating
DURA-COPPER
Color Finish Category
Copper Tones
Color Finish Name
Copper
Material
Steel
Work Load Limit
250 lb
Warranty & Product Information
ANSI
ANSI SP-58 Type 1, ANSI SP-69
Application
Copper Pipe, Institutional, Wastewater, Commercial
FM Approved
No
MSS
MSS SP-58 Type 1, MSS SP-69
Product Type
Clevis Hanger
UL Listed
Yes
UPC
781011056346