This product requires certification to purchase.

1-1/2 in. Copper Plated Adjustable Swivel Ring Hanger

Eaton B-Line Series

1-1/2 in. Copper Plated Adjustable Swivel Ring Hanger

  • Fast #
  • Part #BB3170CTCUPLTJ
  • Item #1395354
  • Manufacturer Part #78101109953
3.7 out of 5 Customer Rating
Brand image
Eaton B-Line Series

1-1/2 in. Copper Plated Adjustable Swivel Ring Hanger

  • Fast #
  • Part #BB3170CTCUPLTJ
  • Item #1395354
  • Manufacturer Part #78101109953
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 15000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Recommended for the suspension of copper tubing, allowing for vertical adjustment
  • MSS SP-69 & SP-58
  • Eaton B-Line series adjustable swivel hanger for copper tubing
  • 0.9510" H x 3.7340" L x 1.9060" W
  • Steel and dura copper
  • 1.5" max pipe size
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 10, ANSI SP-69
ASTM:
ASTM A-1011
Application:
Copper Pipe
Coating:
Copper Plated, DURA-COPPER
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
FM Approved:
No
Fits Pipe Size:
1-1/2 in
Height:
19/20 in
Length:
3-73/100 in
MSS:
MSS SP-58 Type 10, MSS SP-69
Material:
Steel
Product Type:
Swivel Ring Hanger
Rod Size (in):
3/8 in
UL Listed:
No
UPC:
781011099534
Width:
1-9/10 in
Work Load Limit:
180 lb