This product requires certification to purchase.

1-1/4 in. Plastic Coated Adjustable Swivel Ring Hanger

Eaton B-Line Series

1-1/4 in. Plastic Coated Adjustable Swivel Ring Hanger

  • Fast #
  • Part #BB3170CTCH
  • Item #1848021
  • Manufacturer Part #78101176432
3.1 out of 5 Customer Rating
Brand image
Eaton B-Line Series

1-1/4 in. Plastic Coated Adjustable Swivel Ring Hanger

  • Fast #
  • Part #BB3170CTCH
  • Item #1848021
  • Manufacturer Part #78101176432
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Eaton B-Line series adjustable swivel hanger for copper tubing with plastic coating
  • 2.5" H x 1.25" D
  • Dura copper/steel
  • 1.25" pipe size
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 10, ANSI SP-69
ASTM:
ASTM A-1011
Application:
Copper Tubing
Coating:
DURA-COPPER, Plastic
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
Fits Pipe Size:
1-1/4 in
Gauge (metal):
18 ga
Height:
2-1/2 in
MSS:
MSS SP-58 Type 10, MSS SP-69
Material:
Steel
Product Type:
Swivel Hanger
Rod Size (in):
3/8 in
UL Listed:
Yes
UPC:
781011764326
Work Load Limit:
180 lb