1-1/4 Plated Medium Split Pipe Clamp
1-1/4 Plated Medium Split Pipe Clamp
Package Quantity Info:
Each: 1 Pallet: 426-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Recommended for the suspension of non-insulated pipe or insulated pipe with B3151 shields. (Use B3200 weldless eye nut, B3210 eye rod or B3211 welded eye rod.)
- MSS SP-69 & SP-58, Type 4.
- Included in our Seismic Restraints Catalog approved by the State of California Office of Statewide Health Planning and Development (OSHPD). For additional load, spacing and placement information relating to OSHPD projects, please refer to the Seismic Restraint Systems Guidelines
Documents
Specifications
- Application:
- Residential
- Coating:
- Zinc Plated
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in
- Height:
- 2 in
- Length:
- 4 in
- Material:
- Steel
- Type:
- BB3140ZNPLTH
- UL Listed:
- Yes
- UPC:
- 781011074197
- Weight:
- 0.39 lb
- Width:
- 125 in