This product requires certification to purchase.

1-13/32 x 10 in. 24 ga Galvanized Closure Strip for 1-5/8 in. Wide Channels

Eaton B-Line Series

1-13/32 x 10 in. 24 ga Galvanized Closure Strip for 1-5/8 in. Wide Channels

  • Fast #
  • Part #BB21724GALV10
  • Item #4037161
  • Manufacturer Part #78101128030
4.9 out of 5 Customer Rating
Brand image
Eaton B-Line Series

1-13/32 x 10 in. 24 ga Galvanized Closure Strip for 1-5/8 in. Wide Channels

  • Fast #
  • Part #BB21724GALV10
  • Item #4037161
  • Manufacturer Part #78101128030
4.9 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 10 Bundle: 200
Unavailable
The quantity entered must be a multiple of 10 – for example, 10, 20, 30, and so on.
Order in multiples of 10
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
1-5/8 in Wide Channels
Coating:
Pre-Galvanized
Color Finish Name:
Galvanized
Gauge (metal):
24 ga
Length:
10 in
UL Listed:
Yes
UPC:
781011280307