This product requires certification to purchase.

1-1/4 in. Copper Adjustable Long Drop Clevis Hanger

Eaton B-Line Series

1-1/4 in. Copper Adjustable Long Drop Clevis Hanger

  • Fast #
  • Part #BB3104CTDCUH
  • Item #1270249
  • Manufacturer Part #78101105630
4.2 out of 5 Customer Rating
Brand image
Eaton B-Line Series

1-1/4 in. Copper Adjustable Long Drop Clevis Hanger

  • Fast #
  • Part #BB3104CTDCUH
  • Item #1270249
  • Manufacturer Part #78101105630
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 9950
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Recommended for the suspension of non-insulated stationary copper tubing lines. Available with plastic coating to provide additional separation between tubing and hanger
  • MSS SP-69 & SP-58, type 1
  • Eaton B-Line series plastic coated clevis hanger
  • 0.8750" H x 3.0310" L x 2.5" W
  • Dura copper and steel
  • 1.25" max pipe size
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1-1/4 in
Height
7/8 in
Length
3-5/16 in
Rod Size (in)
3/8 in
Width
2-1/2 in
Characteristics & Features
Coating
DURA-COPPER
Color Finish Category
Copper Tones
Color Finish Name
Copper
Material
Steel
Work Load Limit
250 lb
Warranty & Product Information
ANSI
ANSI SP-58 Type 1, ANSI SP-69
Application
Copper Pipe, Institutional, Wastewater, Commercial
FM Approved
No
MSS
MSS SP-58 Type 1, MSS SP-69
Product Type
Clevis Hanger
UL Listed
Yes
UPC
781011056308