1-1/4 in. Steel Pre-galvanized Single Fastener Pipe Strap
TOLCO™ Fig 22 1-1/4 in. Steel Pre-galvanized Single Fastener Pipe Strap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eaton B-Line series TOLCO single fastener strap
- 3.0625 in H x 0.06 in L x 1.1875 in W
- Steel
- 1.25 in max pipe size
- 78 in hanger spacing
- Side mount
- Fig. 22 incorporates features which protect the pipe and ease installation
- The flared edge design protects CPVC pipe from any rough surface
- It is easily attached to the building structure using the special UL Listed hex head self threading screw furnished with the product
- It is recommended that rechargeable electric drills fitted with a hex socket attachment to be used as installation tools
Documents
Specifications
- Application:
- CPVC Pipe
- Coating:
- Pre-Galvanized
- Collection:
- TOLCO™ Fig 22
- Fits Pipe Size:
- 1-1/4 in
- Height:
- 3-1/16 in
- Installation Type:
- Side Mount
- Length:
- 3/50 in
- Material:
- Steel
- Product Type:
- Single Fastener Strap
- UL Listed:
- Yes
- UPC:
- 782051711950
- Width:
- 1-3/16 in