1-1/4 in. Standard Clevis Hanger
1-1/4 in. Standard Clevis Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Standard clevis hanger with felt lining is designed for the suspension of copper tube so as to prevent electrolysis between tubing and hanger.
- Helps reduce noise and vibration in pipe or tubing systems.
- Approvals: Underwriter's Laboratories Listed in the USA (UL) and Canada (cUL).
Specifications
- ANSI:
- ANSI SP-69, ANSI SP-58
- Coating:
- Zinc Plated
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/4 in
- Height:
- 3/4
- Length:
- 3-53/250
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel
- Product Type:
- Clevis Hanger
- Type:
- BB3100F114ZN
- UL Listed:
- Yes
- UPC:
- 781011052102
- Width:
- 3
- Work Load Limit:
- 730