This product requires certification to purchase.

1-31/50 in. x 10 ft. 12 ga Pre-Galvanized Steel SH Channel Strut

This product has been replaced by

FNW® Half Slot 1-5/8 x 1-5/8 12ga Galvanized Strut Channel (10&20ft)
FNW® 10 ft. Half Slot 1-5/8 x 1-5/8 12ga Galvanized Strut Channel
Manufacturer Part #GST7882S12Z2S1
Eaton B-Line Series

1-31/50 in. x 10 ft. 12 ga Pre-Galvanized Steel SH Channel Strut

  • Fast #
  • Part #BB22SH120GLV
  • Item #7014847
  • Manufacturer Part #B22SHGALV10
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

FNW® Half Slot 1-5/8 x 1-5/8 12ga Galvanized Strut Channel (10&20ft)
FNW® 10 ft. Half Slot 1-5/8 x 1-5/8 12ga Galvanized Strut Channel
Manufacturer Part #GST7882S12Z2S1
Eaton B-Line Series

1-31/50 in. x 10 ft. 12 ga Pre-Galvanized Steel SH Channel Strut

  • Fast #
  • Part #BB22SH120GLV
  • Item #7014847
  • Manufacturer Part #B22SHGALV10
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Eaton B-Line series post base
  • Material: Glass reinforced polyurethane
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653
Coating:
Pre-Galvanized
FM Approved:
No
Gauge (metal):
12 ga
Height:
1-31/50 in
Length:
10 ft
Material:
Steel
Strut Type:
SH Channel
UL Listed:
No
Width:
1-31/50 in