This product requires certification to purchase.

1-5/8 in. x 20 ft. 14 ga Pre-Galvanized Steel SH Channel Strut

This product has been replaced by

FNW® Half Slot 1-5/8 x 13/16 14ga Galvanized Strut Channel (10&20ft)
FNW® 20 ft. Half Slot 1-5/8 x 13/16 14ga Galvanized Strut Channel
Manufacturer Part #2400104721
Eaton B-Line Series

1-5/8 in. x 20 ft. 14 ga Pre-Galvanized Steel SH Channel Strut

  • Fast #
  • Part #BB54SH20GLV
  • Item #8542835
  • Manufacturer Part #78101183253
5 out of 5 Customer Rating
Brand image

This product has been replaced by

FNW® Half Slot 1-5/8 x 13/16 14ga Galvanized Strut Channel (10&20ft)
FNW® 20 ft. Half Slot 1-5/8 x 13/16 14ga Galvanized Strut Channel
Manufacturer Part #2400104721
Eaton B-Line Series

1-5/8 in. x 20 ft. 14 ga Pre-Galvanized Steel SH Channel Strut

  • Fast #
  • Part #BB54SH20GLV
  • Item #8542835
  • Manufacturer Part #78101183253
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Eaton B-Line series strut channel
  • 0.81 in. H x 120 in. L x 1.62 in. W
  • Steel, dura green, SH
  • 12 gauge
  • Requires Certification

Specifications

ASTM:
ASTM A-653
Coating:
Pre-Galvanized
FM Approved:
No
Gauge (metal):
14 ga
Height:
13/16 in
Length:
20 ft
Material:
Steel
Strut Type:
SH Channel
UL Listed:
No
UPC:
781011832537
Width:
1-5/8 in