1-5/8 x 1-5/8 in. x 10 ft. 12 Gauge Stainless Steel Combination Strut
1-5/8 x 1-5/8 in. x 10 ft. 12 Gauge Stainless Steel Combination Strut
Package Quantity Info:
Foot: 1 Stick: 10 Bundle: 200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eaton B-Line series strut back-to-back welded channel
Documents
Specifications
- ASTM:
- ASTM A-240
- Coating:
- Stainless Steel
- FM Approved:
- No
- Gauge (metal):
- 12 ga
- Height:
- 1-31/50 in
- Length:
- 120 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Strut Type:
- Combination Strut
- UL Listed:
- No
- UPC:
- 782051217285
- Width:
- 1-31/50 in