This product requires certification to purchase.

1-5/8 x 1-5/8 in. x 20 ft. 12 Gauge Galvanized Slotted Strut

Eaton B-Line Series

1-5/8 x 1-5/8 in. x 20 ft. 12 Gauge Galvanized Slotted Strut

  • Fast #
  • Part #BC22SHGLV20
  • Item #4666249
  • Manufacturer Part #C22SH-240GLV
4.4 out of 5 Customer Rating
Brand image
Eaton B-Line Series

1-5/8 x 1-5/8 in. x 20 ft. 12 Gauge Galvanized Slotted Strut

  • Fast #
  • Part #BC22SHGLV20
  • Item #4666249
  • Manufacturer Part #C22SH-240GLV
4.4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 500
Unavailable
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Gauge (metal):
12 ga
Height:
1-5/8 in
Length:
1 in
Strut Type:
Slotted Channel
UPC:
799038503279
Width:
1 in