1-5/8 x 13/16 in. x 10 ft. 14 ga 304 Stainless Steel Strut
1-5/8 x 13/16 in. x 10 ft. 14 ga 304 Stainless Steel Strut
Product Details
Product Details
- Metal framing channel is cold formed on our modern rolling mills from carbon steel strips
- Slotted holes
- Reinforced seats and seals
- Blow-Out-Proof Stem Design
- Adjustable packing gland
- Meets NACE MR-01-75
- Compact
Documents
Specifications
- ASTM:
- ASTM A-240
- Color Finish Name:
- Stainless Steel
- FM Approved:
- No
- Gauge (metal):
- 14
- Height:
- 81/100
- Length:
- 120
- Material:
- Steel
- Material Type:
- 304
- UL Listed:
- No
- Width:
- 1-31/50