1-5/8 x 13/16 in. x 20 ft. 14 Gauge Galvanized Half Slot Strut
1-5/8 x 13/16 in. x 20 ft. 14 Gauge Galvanized Half Slot Strut
Package Quantity Info:
Foot: 1 Stick: 1 Case: 500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eaton B-Line series strut channel
Documents
Specifications
- Coating:
- Galvanized
- FM Approved:
- No
- Gauge (metal):
- 14 ga
- Height:
- 81/100 in
- Length:
- 240 in
- Material:
- Carbon Steel
- Strut Type:
- Half Slot Strut
- UL Listed:
- No
- UPC:
- 781011257354
- Width:
- 1-31/50 in