This product requires certification to purchase.

1-5/8 X 13/16 X 20 14 Black SLD Strut

This product has been replaced by

No image available
FNW® 20 ft. Solid 1-5/8 x 13/16 14ga Green Powder Coat Strut Channel
Manufacturer Part #GST7888S14GSD2
Eaton B-Line Series

1-5/8 X 13/16 X 20 14 Black SLD Strut

  • Fast #
  • Part #BB54PLN20
  • Item #1395157
  • Manufacturer Part #78101125515
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
FNW® 20 ft. Solid 1-5/8 x 13/16 14ga Green Powder Coat Strut Channel
Manufacturer Part #GST7888S14GSD2
Eaton B-Line Series

1-5/8 X 13/16 X 20 14 Black SLD Strut

  • Fast #
  • Part #BB54PLN20
  • Item #1395157
  • Manufacturer Part #78101125515
4.8 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Eaton B-Line series strut channel
  • Requires Certification

Specifications

Color Finish Name:
Black
Gauge (metal):
14 ga
Height:
81/100 in
Length:
240 in
Material:
Steel
Type:
BB54PLN20
UPC:
781011255152
Width:
1-31/50 in