1-5/8 x 240 in. 12 ga Hot Dipped Galvanized Steel Back to Back Strut
1-5/8 x 240 in. 12 ga Hot Dipped Galvanized Steel Back to Back Strut
Package Quantity Info:
Foot: 1 Stick: 1Product Details
Product Details
- For beam loads use 90% of channel loading chart
Documents
Specifications
- ASTM:
- ASTM A-123
- Coating:
- Hot Dipped Galvanized
- FM Approved:
- No
- Gauge (metal):
- 12
- Height:
- 1-5/8
- Length:
- 240
- Material:
- Steel
- Strut Type:
- Back to Back Strut
- UL Listed:
- No
- Width:
- 1-5/8