1-7/8 in. Plated Single Channel Adjustable Brace
1-7/8 in. Plated Single Channel Adjustable Brace
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eaton B-Line series adjustable fitting
Specifications
- Coating:
- Zinc
- Height:
- 1-87/100 in
- Length:
- 5-37/100 in
- Material:
- Steel
- UPC:
- 781011573331
- Width:
- 1-31/50 in