1 in. Black Standard U-Bolt With Hex Nut
1 in. Black Standard U-Bolt With Hex Nut
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 20000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eaton B-Line series standard U-bolt
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1 in
- Fits Pipe Size:
- 1 in
- Height:
- 2-3/4 in
- Length:
- 100 in
- Material:
- Steel
- Product Type:
- Standard
- Thread Length:
- 2.125
- Thread Size:
- 4 in
- UL Listed:
- Yes
- UPC:
- 781011113087
- Width:
- 25 in