This product requires certification to purchase.

1 in. Copper Adjustable Long Drop Clevis Hanger

Eaton B-Line Series

1 in. Copper Adjustable Long Drop Clevis Hanger

  • Fast #
  • Part #BB3104CTDCUG
  • Item #1270215
  • Manufacturer Part #78101105628
3.5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

1 in. Copper Adjustable Long Drop Clevis Hanger

  • Fast #
  • Part #BB3104CTDCUG
  • Item #1270215
  • Manufacturer Part #78101105628
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 9950
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Eaton B-Line series plastic coated clevis hanger
  • 0.8750" H x 2.75" L x 2.25" W
  • Dura copper and steel
  • 1" max pipe size
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 1, ANSI SP-69
Application:
Copper Pipe, Institutional, Wastewater, Commercial
Coating:
DURA-COPPER
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
Fits Pipe Size:
1 in
Height:
7/8 in
Length:
2-3/4 in
MSS:
MSS SP-58 Type 1, MSS SP-69
Material:
Steel
Product Type:
Clevis Hanger
Rod Size (in):
3/8 in
UL Listed:
Yes
UPC:
781011056285
Width:
2-1/4 in
Work Load Limit:
250 lb