1 in. DURA-COPPER™ Malleable Iron Hinged Extension Split Pipe Clamp
1 in. DURA-COPPER™ Malleable Iron Hinged Extension Split Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 100-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
- A rigid support to suspend tubing horizontally or vertically
- MSS SP-69 & SP-58, type 12
- Eaton B-Line series hinged extension split pipe clamp
- Malleable iron and dura copper
- 1" max pipe size
- 0.5850" H x 2.4680" L x 0.6050" W
Specifications
- ANSI:
- ANSI SP-58, ANSI SP-69
- ASTM:
- ASTM B-117
- Application:
- Residential, Industrial
- Coating:
- DURA-COPPER
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- Height:
- 1-117/200 in
- Length:
- 2-117/250 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Malleable Iron
- Product Type:
- Hinged Extension Split Pipe Clamp
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- UPC:
- 781011121068
- Weight:
- 0.172 lb
- Width:
- 121/200 in
- Work Load Limit:
- 180 lb