1 in. Electroplated Zinc Pipe Clamp
1 in. Electroplated Zinc Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 6650-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Recommended for the suspension of non-insulated pipe or insulated pipe with B3151 shields. (Use B3200 weldless eye nut, B3210 eye rod or B3211 welded eye rod.)
- MSS SP-69 & SP-58, Type 4.
- Included in our Seismic Restraints Catalog approved by the State of California Office of Statewide Health Planning and Development (OSHPD). For additional load, spacing and placement information relating to OSHPD projects, please refer to the Seismic Restraint Systems Guidelines
- Eaton B-Line series pipe clamp, 1.87" H x 1" D, Steel, Standard pipe clamp.
Documents
Specifications
- Application:
- Residential
- Coating:
- Electroplated Zinc
- FM Approved:
- Yes
- Fits Pipe Size:
- 1 in
- Height:
- 1-87/100 in
- Length:
- 4 in
- Material:
- Steel
- Maximum Temperature:
- 750
- UL Listed:
- Yes
- UPC:
- 781011074135
- Weight:
- 0.33 lb
- Width:
- 250 in