1 x 1-5/8 in. x 10 ft. Stainless Steel Strut
1 x 1-5/8 in. x 10 ft. Stainless Steel Strut
Package Quantity Info:
Foot: 1 Stick: 10 Bundle: 500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Eaton B-Line series strut channel
Specifications
- Coating:
- Stainless Steel
- FM Approved:
- No
- Gauge (metal):
- 12 ga
- Height:
- 1 in
- Length:
- 120 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Strut Type:
- Hole Strut
- UL Listed:
- No
- UPC:
- 781011244125
- Width:
- 1-31/50 in