1 x 1 in. Steel Hanger Strap
1 x 1 in. Steel Hanger Strap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 23200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2"
- Eaton B-Line series hanging system
- Hangers
- Flange
- 1" height
- 1" length
- 1" width
- 0.002 lbs
- Strap hangers
- .31" min mount size
Documents
Specifications
- Application:
- Strapping
- Fits Pipe Size:
- 5/16 in - 1/2 in
- Height:
- 1 in
- Length:
- 1 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Strap Hanger
- UL Listed:
- Yes
- UPC:
- 781011188801
- Width:
- 1 in
- Work Load Limit:
- 200 lb