1 x 10 - 12 in. Electro-Galvanized Zinc Plated Adjustable Sway Brace Attachment
1 x 10 - 12 in. Electro-Galvanized Zinc Plated Adjustable Sway Brace Attachment
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Seismic brace attachment to steel.
- Or welding of brace connection could present structural issues.
- For additional information, view the TOLCO Fire Protection Solutions catalog. Please note, items are subject to change without notification.
Documents
Specifications
- Application:
- Residential, Fire Sprinkler
- Coating:
- Zinc, Electrogalvanized
- FM Approved:
- Yes
- Fits Pipe Size:
- 10 in - 12 in
- Height:
- 2 in
- Length:
- 14-3/200 in
- Material:
- Steel
- Product Type:
- Sway Brace Attachment
- UL Listed:
- Yes
- UPC:
- 782051718201
- Weight:
- 4.2 lb
- Width:
- 4-58/125 in