This product requires certification to purchase.

1 Zinc Plated Split ROD Tap Extension Clamp

Eaton B-Line Series

1 Zinc Plated Split ROD Tap Extension Clamp

  • Fast #
  • Part #BB3198RZNPLTG
  • Item #1896253
  • Manufacturer Part #78101112159
4.1 out of 5 Customer Rating
Brand image
Eaton B-Line Series

1 Zinc Plated Split ROD Tap Extension Clamp

  • Fast #
  • Part #BB3198RZNPLTG
  • Item #1896253
  • Manufacturer Part #78101112159
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Eaton B-Line series extension split pipe clamp
  • Requires Certification

Specifications

Coating:
Zinc
Fits Pipe Size:
1 in
Height:
563/1000 in
Length:
2-86/125 in
Material:
Malleable Iron
Product Type:
Extension Split Pipe Clamp
UPC:
781011121594
Width:
2-47/250 in