10 in. Zinc Plated Riser Clamp
10 in. Zinc Plated Riser Clamp
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 5Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI SP-69, ANSI SP-58 Type 8
- Application:
- Residential, Industrial, Vertical Piping
- Coating:
- Zinc Plated
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc Plated
- FM Approved:
- Yes
- Fits Pipe Size:
- 10 in
- Length:
- 19-7/16
- MSS:
- MSS SP-69, MSS SP-58 Type 8
- Material:
- Steel
- Maximum Temperature:
- 650
- UL Listed:
- Yes
- UPC:
- 782051562750
- Weight:
- 11.01
- Work Load Limit:
- 2500