12 in. Standard Clevis Hanger Green
12 in. Standard Clevis Hanger Green
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 70-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Standard clevis hanger is recommended for the suspension of non-insulated pipe or insulated pipe with a B3151 shield.
- Pipe will not ‘pinch’ when installing.
- Swing in either direction allows pipe to easily feed thru
- Engineered design aligns bolt holes for quicker overhead installation.
- TOLCO Seismic Restraint Systems Guidelines.
- MSS SP-69 & SP-58, Type 1.
- Also available to accommodate rod schedule per National Fire Protection Association (NFPA) Pamphlet 13
Documents
Specifications
- Application:
- Residential, Industrial
- Color Finish Category:
- Greens
- Color Finish Name:
- Dura-Green
- FM Approved:
- Yes
- Fits Pipe Size:
- 12 in
- Height:
- 17-1/2 in
- Material:
- Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 1 in - 8 in
- UL Listed:
- Yes
- UPC:
- 781011742324
- Work Load Limit:
- 3800 lb