This product requires certification to purchase.

2-1/2 in. Black Standard U-Bolt With Hex Nut

Eaton B-Line Series

2-1/2 in. Black Standard U-Bolt With Hex Nut

  • Fast #
  • Part #BB3188PLNL
  • Item #1195890
  • Manufacturer Part #78101111324
4 out of 5 Customer Rating
Brand image
Eaton B-Line Series

2-1/2 in. Black Standard U-Bolt With Hex Nut

  • Fast #
  • Part #BB3188PLNL
  • Item #1195890
  • Manufacturer Part #78101111324
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Eaton B-Line series standard U-bolt
  • 4.75" H x 2.5" D
  • Steel
  • 2114 load
  • 1/2"-13 rod size
  • 3" thread length
  • 750 temp
  • U-bolt with 4 hex nuts
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 24, ANSI SP-69 Type 24
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
2-1/2 in
Drive Type:
Hex
Fits Pipe Size:
2-1/2 in
Height:
4-3/4 in
Length:
25 in
MSS:
MSS SP-58 Type 24, MSS SP-69 Type 24
Material:
Steel
Product Type:
U-Bolt
Thread Length:
3
Thread Size:
1/2 in
UL Listed:
Yes
UPC:
781011113247
Width:
50 in
Work Load Limit:
2114 lb