This product requires certification to purchase.

2-1/2 in. Galvanized J-Hanger

Eaton B-Line Series

2-1/2 in. Galvanized J-Hanger

  • Fast #
  • Part #BB3690212ZN
  • Item #1876326
  • Manufacturer Part #Y070024GP
4 out of 5 Customer Rating
Brand image
Eaton B-Line Series

2-1/2 in. Galvanized J-Hanger

  • Fast #
  • Part #BB3690212ZN
  • Item #1876326
  • Manufacturer Part #Y070024GP
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Durham, NC
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Recommended for the suspension of non-insulated pipe, or insulated pipe with B3151 shield
  • Side hole allows for wall mounting
  • Or prevent electrolysis between pipe and hanger
  • MSS SP-69 & SP-58, type 5
  • Eaton B-Line series adjustable J-hanger
  • 1.25" H x 5.9740" L x 4.1310" W
  • Steel
  • Yellow zinc chromate
  • 2.5" max pipe size
  • Wall
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-58 Type 5, ANSI SP-69
ASTM:
ASTM A-1011
Application:
Commercial
Coating:
Yellow Zinc Chromate
Color Finish Category:
Yellows
Color Finish Name:
Yellow
FM Approved:
No
Fits Pipe Size:
2-1/2 in
Height:
1-1/4 in
Length:
5-97/100 in
MSS:
MSS SP-58 Type 5, MSS SP-69
Material:
Steel
Product Type:
J Hanger
Rod Size (in):
1/2 in
UL Listed:
No
UPC:
782051707236
Width:
4-13/100 in
Work Load Limit:
500 lb