2-1/2X14 WRAP AROUND U Hanger
2-1/2X14 WRAP AROUND U Hanger
Product Details
Product Details
- Available in different finishes
- Pipe size 3/4 In. to 2 In.
- Preventing pipe from whipping vertical and striking ceiling or beam
- To support pipe from wood beams where no contraction is expected
Specifications
- Color Finish Name:
- Grey
- Material:
- Carbon Steel
- Type:
- BY320024140
- UPC:
- 782051766608