2-1/2 in. Stainless Steel Standard U-Bolt With Hex Nut
2-1/2 in. Stainless Steel Standard U-Bolt With Hex Nut
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 2800-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Coating:
- Stainless Steel
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Fits Pipe Size:
- 2-1/2 in
- Material:
- Stainless Steel
- UL Listed:
- Yes
- UPC:
- 781011046361