2-7/20 in. Polypropylene Insulation Shield in White
2-7/20 in. Polypropylene Insulation Shield in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 56 Pallet: 448-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Pipe hanger, pipe insulation shields
- Eaton B-Line series
- 4.09 in
- White
- Fast easy installation – snaps onto strut channel: Up to 60% quicker than traditional metal shields
- Horizontal installation attachment feature to minimize the need to lift the pipe during installation
- No tools required for installation
- Tight snap-on fit design helps eliminate shield movement which helps prevent insulation damage
- Tapered end lip design helps protect insulation from damage that can be caused by sharp edge of traditional saddles
- High sidewalls are designed to contain refrigerant liquid lines for efficient system installation
Documents
Specifications
- ANSI:
- ANSI 58, ANSI 69
- ASTM:
- ASTM E-84
- Application:
- Air Conditioning, Plumbing, Refrigeration
- Coating:
- Polypropylene
- Color Finish Name:
- White
- Depth:
- 4-9/100 in
- Diameter:
- 2-7/20 in
- Diameter - Inside 1:
- 2-7/20 in
- Fits Pipe Size:
- 20 in
- Height:
- 2 in
- Length:
- 12 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Plastic
- Material Type:
- Polypropylene Copolymer
- Maximum Temperature:
- 178
- Minimum Temperature:
- -40
- Product Type:
- Insulation Shield
- UPC:
- 799038791362
- Weight:
- 0.21 lb
- Width:
- 2-7/20 in