This product requires certification to purchase.

2 in. Black Vee Bottom Clevis Hanger

Eaton B-Line Series

2 in. Black Vee Bottom Clevis Hanger

  • Fast #
  • Part #BB3106PLNK
  • Item #1260092
  • Manufacturer Part #78101105734
5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

2 in. Black Vee Bottom Clevis Hanger

  • Fast #
  • Part #BB3106PLNK
  • Item #1260092
  • Manufacturer Part #78101105734
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Recommended for the suspension of flexible plastic pipe. Use with B3106V support trough for plastic pipe
  • MSS SP-69 & SP-58 type 1
  • 0.75" H x 5.3970" L x 3.75" W
  • Steel
  • Plain
  • 0.5" max pipe size
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 1, ANSI SP-69
ASTM:
ASTM A-1011
Application:
Plastic Pipe
Coating:
Plain
Fits Pipe Size:
2 in
Height:
5-15/16 in
Length:
5-39/100 in
MSS:
MSS SP-58 Type 1, MSS SP-69
Material:
Steel
Product Type:
Clevis Hanger
Rod Size (in):
3/8 in
UPC:
781011057343
Width:
3-3/4 in
Work Load Limit:
150 lb