2 in. Carbon Steel Rod Hanger
2 in. Carbon Steel Rod Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eaton B-Line series Rapid Rod hanger
Specifications
- Application:
- Wood, Structural Steel
- Coating:
- Zinc Plated
- Diameter:
- 3/8 in
- Drive Type:
- Hex
- FM Approved:
- No
- Height:
- 2 in
- Length:
- 2 in
- Material:
- Carbon Steel
- Product Type:
- Rod Anchor
- Rod Size (in):
- 8 in
- UL Listed:
- Yes
- UPC:
- 799038759348