2 in. Copper Adjustable Long Drop Clevis Hanger
2 in. Copper Adjustable Long Drop Clevis Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 1500-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Recommended for the suspension of non-insulated stationary copper tubing lines. Available with plastic coating to provide additional separation between tubing and hanger
- MSS SP-69 & SP-58, type 1
- Eaton B-Line series plastic coated clevis hanger
- 0.8750" H x 5.3130" L x 3.25" W
- Dura copper and steel
- 2" max pipe size
Specifications
- ANSI:
- ANSI SP-58 Type 1, ANSI SP-69
- Application:
- Copper Pipe, Institutional, Wastewater, Commercial
- Coating:
- DURA-COPPER
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Height:
- 7/8
- Length:
- 4-13/16
- MSS:
- MSS SP-58 Type 1, MSS SP-69
- Material:
- Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- UPC:
- 781011056377
- Width:
- 3-1/4
- Work Load Limit:
- 250