This product requires certification to purchase.

2 in. Dura Copper Epoxy Riser Clamp

Eaton B-Line Series

2 in. Dura Copper Epoxy Riser Clamp

  • Fast #
  • Part #BB3373CTUS2DCU
  • Item #4075912
  • Manufacturer Part #11936877
4.5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

2 in. Dura Copper Epoxy Riser Clamp

  • Fast #
  • Part #BB3373CTUS2DCU
  • Item #4075912
  • Manufacturer Part #11936877
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Copper tubing riser clamp is used for supporting vertical piping
  • Approvals: - Conforms to Federal Specification WW-H-171E & A-A-1192A Type 8 and Manufacturers Standardization Society ANSI/MSS SP-69 & SP-58 Type 8.
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2 in
Length
10-7/16 in
Weight
1.2 lb
Characteristics & Features
Coating
Dura Copper Epoxy
Color Finish Category
Copper Tones
Color Finish Name
DURA-COPPER
Material
Steel
Work Load Limit
150 lb
Electrical & Operational Information
Maximum Temperature
650
Warranty & Product Information
ANSI
ANSI SP-69, ANSI SP-58 Type 8
Application
Residential, Industrial
FM Approved
Yes
MSS
MSS SP-69, MSS SP-58 Type 8
UL Listed
Yes
UPC
782051553666