This product requires certification to purchase.

2 in. DURA-COPPER™ Malleable Iron Hinged Extension Split Pipe Clamp

Eaton B-Line Series

2 in. DURA-COPPER™ Malleable Iron Hinged Extension Split Pipe Clamp

  • Fast #
  • Part #BB3198HCTDCUK
  • Item #1268629
  • Manufacturer Part #78101112115
4.1 out of 5 Customer Rating
Brand image
Eaton B-Line Series

2 in. DURA-COPPER™ Malleable Iron Hinged Extension Split Pipe Clamp

  • Fast #
  • Part #BB3198HCTDCUK
  • Item #1268629
  • Manufacturer Part #78101112115
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 6300
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • A rigid support to suspend tubing horizontally or vertically
  • Eaton B-Line series hinged extension split pipe clamp
  • 0.6670" H x 3.6150" L x 0.6470" W
  • Malleable iron and dura copper
  • 2" max pipe size
  • Requires Certification

Specifications

ANSI:
ANSI SP-58, ANSI SP-69
ASTM:
ASTM B-117
Coating:
DURA-COPPER
End Connection 1:
Sweat
End Connections:
Sweat
FM Approved:
No
Fits Pipe Size:
2 in
Height:
2-667/1000 in
Length:
3-123/200 in
MSS:
MSS SP-58, MSS SP-69
Material:
Malleable Iron
Product Type:
Hinged Extension Split Pipe Clamp
Rod Size (in):
3/8 in
UL Listed:
No
UPC:
781011121150
Weight:
0.36 lb
Width:
647/1000 in
Work Load Limit:
180 lb