2 in. Galvanized Pipe Clamp
2 in. Galvanized Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1Product Details
Product Details
- Seismic Components, Seismic Pipe Clamp
- EATON B-LINE SERIES
- 4.625 IN
- ZINC PLATED
Specifications
- Application:
- Pipe Brace
- Coating:
- Galvanized
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Height:
- 4-5/8
- Length:
- 1000
- Material:
- Steel
- Product Type:
- Sway Bracing Pipe Clamp
- Rod Size (in):
- 8 in
- UL Listed:
- No
- UPC:
- 782051708257
- Weight:
- 1.56
- Width:
- 4
- Work Load Limit:
- 440