This product requires certification to purchase.

2 in. Painted Steel Standard U-bolt with Nut

Eaton B-Line Series

2 in. Painted Steel Standard U-bolt with Nut

  • Fast #
  • Part #BB3188PLTDK
  • Item #1265840
  • Manufacturer Part #78101111321
5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

2 in. Painted Steel Standard U-bolt with Nut

  • Fast #
  • Part #BB3188PLTDK
  • Item #1265840
  • Manufacturer Part #78101111321
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 6950
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Standard U-bolt is recommended for support, anchor or guide of pipe
  • MSS SP-69 & SP-58, type 24
  • Steel
  • 4.25" H x 2" D
  • 1144 load cap
  • 3/8"-16 rod size
  • 750 temp
  • U-bolt with 4 hex nuts
  • 2.5" thread length
  • Requires Certification
Dimensions & Measurements
Diameter
2 in
Fits Pipe Size
2 in
Height
4-1/4 in
Length
4-21/25 in
Size
3/8 in-16
Thread Length
2.5
Thread Size
3/8 in
Width
3/8 in
Characteristics & Features
Coating
Zinc
Color Finish Category
Greys
Color Finish Name
Zinc
Material
Steel
Work Load Limit
1144 lb
Electrical & Operational Information
Drive Type
Hex
Maximum Temperature
750
Warranty & Product Information
ANSI
ANSI SP-58 Type 24, ANSI SP-69 Type 24
Application
Anchors
FM Approved
No
MSS
MSS SP-58 Type 24, MSS SP-69 Type 24
Product Type
U-Bolt
UL Listed
Yes
UPC
781011113216