2 in. Plastic Coated U-Bolt With Hex Nuts
2 in. Plastic Coated U-Bolt With Hex Nuts
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eaton B-Line series plastic coated U-bolt
- 4.25" H x 2" D
- Plastic coated/steel
- 1144 load
- 3/8"-16 rod size
- 2.5" thread length
- 750 temp
Documents
Specifications
- ANSI:
- ANSI SP-58 Type 24, ANSI SP-69 Type 24
- Coating:
- Plastic
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 2 in
- Drive Type:
- Hex
- Fits Pipe Size:
- 2 in
- Height:
- 4-1/4 in
- MSS:
- MSS SP-58 Type 24, MSS SP-69 Type 24
- Material:
- Steel
- Maximum Temperature:
- 750
- Product Type:
- U-Bolt
- Thread Length:
- 2.5
- Thread Size:
- 3/8 in
- UL Listed:
- Yes
- UPC:
- 781011114206
- Work Load Limit:
- 1144 lb