2 in. Plated Adjustable Long Drop Clevis Hanger
2 in. Plated Adjustable Long Drop Clevis Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 2025-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Recommended for the suspension of light stationary pipe allowing for vertical adjustment
- MSS SP-69 & SP-58, type 1
- Eaton B-Line series light duty clevis hanger
- 0.8750" H x 4.6410" L x 3.5" W
- Steel
- Yellow zinc chromate
- 2" max pipe size
- Type 12
Specifications
- ANSI:
- ANSI SP-58 Type 1, ANSI SP-69
- ASTM:
- ASTM A-1011
- Application:
- Residential
- Coating:
- Yellow Zinc Chromate
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Fits Pipe Size:
- 2 in
- Height:
- 7/8
- Length:
- 4-16/25
- MSS:
- MSS SP-58 Type 1, MSS SP-69
- Material:
- Steel
- Maximum Temperature:
- 650
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- UPC:
- 781011055318
- Width:
- 3-1/2
- Work Load Limit:
- 250