2 in. PVC Steel Riser Clamp
2 in. PVC Steel Riser Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- PVC coated standard riser clamp is used for supporting vertical piping
- MSS SP-69 & SP-58, type 8
- 2" H x 10.75" L x 1" W
- Steel
Specifications
- ANSI:
- ANSI SP-58 Type 8, ANSI SP-69
- Application:
- Commercial, Residential, Industrial
- Coating:
- PVC
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- Yes
- Fits Pipe Size:
- 2 in
- Height:
- 2 in
- Length:
- 10-3/4 in
- MSS:
- MSS SP-58 Type 8, MSS SP-69
- Material:
- Steel
- Maximum Temperature:
- 650
- Product Type:
- Riser Clamp
- UL Listed:
- Yes
- UPC:
- 781011722159
- Weight:
- 1.65 lb
- Width:
- 1 in
- Work Load Limit:
- 255 lb