2 in. Riser Clamp Green
2 in. Riser Clamp Green
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 1000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Standard riser clamp is used for supporting vertical piping
- Approvals: Underwriters Laboratories Listed in the USA (UL), Canada (cUL) 3/4 in (20mm) - 8 in (200mm). Factory Mutual Engineering Approved (FM) for plain and electro-Galvanized zinc, 3/4 in (20mm) thru 8 in (200mm). Conforms to Federal Specification WW-H-171E & A-A-1192A, Type 8 and Manufacturers Standardization Society ANSI/MSS SP-69 & SP-58, Type 8.
Specifications
- Application:
- Residential, Industrial
- Coating:
- Dura-Green
- Color Finish Category:
- Greens
- Color Finish Name:
- Dura-Green
- FM Approved:
- Yes
- Fits Pipe Size:
- 2 in
- Height:
- 1 in
- Length:
- 10-1/4 in
- Material:
- Steel
- Maximum Temperature:
- 650
- UL Listed:
- Yes
- UPC:
- 781011720490
- Weight:
- 1-67/100 lb
- Width:
- 2-187/200 in
- Work Load Limit:
- 255 lb